

€1,857.37/ pieceexcl. VAT
€2,247.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 143.002 mm |
Cup Outer diameter | 200.152 mm |
Total width | 87.376 mm |
Sealing | No |
With flange | No |