TIMKEN

TIMKEN Tapered roller bearing 484-90104

  • ERIKS:11439487
  • Manufacturer:053893042565
Image 1
Save to list

€640.07/ pieceexcl. VAT

€774.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
70.104 mm
Cup Outer diameter
119.888 mm
Total width
65.024 mm
Sealing
No
With flange
No