

€4,871.76/ pieceexcl. VAT
€5,894.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 136.652 mm |
Cup Outer diameter | 190.5 mm |
Total width | 85.852 mm |
Sealing | No |
With flange | No |