TIMKEN

TIMKEN Tapered roller bearing 48385-90064

  • ERIKS:11493866
  • Manufacturer:053893311715
Image 1
Save to list

€1,908.58/ pieceexcl. VAT

€2,309.38incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
133.35 mm
Cup Outer diameter
190.5 mm
Total width
85.852 mm
Sealing
No
With flange
No