

€1,908.58/ pieceexcl. VAT
€2,309.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 133.35 mm |
Cup Outer diameter | 190.5 mm |
Total width | 85.852 mm |
Sealing | No |
With flange | No |