TIMKEN

TIMKEN Tapered roller bearing 48290-902C1

  • ERIKS:12832393
  • Manufacturer:053893560779
Image 1
Save to list

€1,765.18/ pieceexcl. VAT

€2,135.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
182.626 mm
Total width
85.852 mm
Sealing
No
With flange
No