TIMKEN

TIMKEN Tapered roller bearing 48286-90020

  • ERIKS:11493788
  • Manufacturer:053893308920
Image 1
Save to list

€1,575.33/ pieceexcl. VAT

€1,906.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
123.825 mm
Cup Outer diameter
182.563 mm
Total width
85.725 mm
Sealing
No
With flange
No