TIMKEN

TIMKEN Tapered roller bearing 48282-90137

  • ERIKS:11493780
  • Manufacturer:053893308593
Image 1
Save to list

€2,121.99/ pieceexcl. VAT

€2,567.61incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
120.65 mm
Cup Outer diameter
182.626 mm
Total width
85.852 mm
Sealing
No
With flange
No