

€2,121.99/ pieceexcl. VAT
€2,567.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 120.65 mm |
Cup Outer diameter | 182.626 mm |
Total width | 85.852 mm |
Sealing | No |
With flange | No |