TIMKEN

TIMKEN Tapered roller bearing 48190-902A1

  • ERIKS:12614196
  • Manufacturer:053893853895
Image 1
Save to list

€1,025.12/ pieceexcl. VAT

€1,240.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
107.95 mm
Cup Outer diameter
162.052 mm
Total width
82.55 mm
Sealing
No
With flange
No