TIMKEN

TIMKEN Tapered roller bearing 478-90043

  • ERIKS:11493733
  • Manufacturer:053893040035
Image 1
Save to list

€1,101.21/ pieceexcl. VAT

€1,332.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
65.024 mm
Cup Outer diameter
119.888 mm
Total width
65.024 mm
Sealing
No
With flange
No