TIMKEN

TIMKEN Tapered roller bearing 476-90293

  • ERIKS:11493712
  • Manufacturer:053893039374
Image 1
Save to list

€4,093.82/ pieceexcl. VAT

€4,953.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
59.944 mm
Cup Outer diameter
143.002 mm
Total width
73.152 mm
Sealing
No
With flange
No