

€1,255.56/ pieceexcl. VAT
€1,519.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 59.944 mm |
Cup Outer diameter | 119.888 mm |
Sealing | No |
With flange | No |