TIMKEN

TIMKEN Tapered roller bearing 476-90169

  • ERIKS:11493708
  • Manufacturer:053893039282
Image 1
Save to list

€732.45/ pieceexcl. VAT

€886.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
59.944 mm
Cup Outer diameter
119.888 mm
Total width
65.024 mm
Sealing
No
With flange
No