TIMKEN

TIMKEN Tapered roller bearing 469-90129

  • ERIKS:12614191
  • Manufacturer:013992457240
Image 1
Save to list

€464.11/ pieceexcl. VAT

€561.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
107.95 mm
Total width
65.024 mm
Sealing
No
With flange
No