TIMKEN

TIMKEN Tapered roller bearing 46790-90244

  • ERIKS:11493603
  • Manufacturer:053893319926
Image 1
Save to list

€2,477.82/ pieceexcl. VAT

€2,998.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
225.552 mm
Total width
85.852 mm
Sealing
No
With flange
No