TIMKEN

TIMKEN Tapered roller bearing 46780-902A8

  • ERIKS:11493588
  • Manufacturer:053893319568
Image 1
Save to list

€2,702.22/ pieceexcl. VAT

€3,269.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
158.75 mm
Cup Outer diameter
225.552 mm
Total width
85.852 mm
Sealing
No
With flange
No