

€2,702.22/ pieceexcl. VAT
€3,269.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 158.75 mm |
Cup Outer diameter | 225.425 mm |
Total width | 85.725 mm |
Sealing | No |
With flange | No |