TIMKEN

TIMKEN Tapered roller bearing 462-90148

  • ERIKS:11493555
  • Manufacturer:053893036540
Image 1
Save to list

€2,589.71/ pieceexcl. VAT

€3,133.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
107.95 mm
Total width
65.024 mm
Sealing
No
With flange
No