

€431.19/ pieceexcl. VAT
€521.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 33.274 mm |
Cup Outer diameter | 81.026 mm |
Total width | 55.626 mm |
Sealing | No |
With flange | No |