

€1,571.29/ pieceexcl. VAT
€1,901.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 76.2 mm |
Cup Outer diameter | 127 mm |
Total width | 143.002 mm |
Sealing | No |
With flange | No |