TIMKEN

TIMKEN Tapered roller bearing 42381-90109

  • ERIKS:11493319
  • Manufacturer:053893286266
Image 1
Save to list

€3,550.55/ pieceexcl. VAT

€4,296.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
96.774 mm
Cup Outer diameter
149.352 mm
Total width
66.548 mm
Sealing
No
With flange
No