

€924.16/ pieceexcl. VAT
€1,118.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 96.838 mm |
Cup Outer diameter | 149.225 mm |
Total width | 66.672 mm |
Sealing | No |
With flange | No |