TIMKEN

TIMKEN Tapered roller bearing 42376-90191

  • ERIKS:11493306
  • Manufacturer:053893799315
Image 1
Save to list

€837.79/ pieceexcl. VAT

€1,013.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
95.25 mm
Cup Outer diameter
149.352 mm
Total width
66.548 mm
Sealing
No
With flange
No