

€837.79/ pieceexcl. VAT
€1,013.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 149.352 mm |
Total width | 66.548 mm |
Sealing | No |
With flange | No |