TIMKEN

TIMKEN Tapered roller bearing 42376-90052

  • ERIKS:11493300
  • Manufacturer:053893285764
Image 1
Save to list

€999.49/ pieceexcl. VAT

€1,209.38incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
95.25 mm
Cup Outer diameter
149.352 mm
Total width
66.548 mm
Sealing
No
With flange
No