TIMKEN

TIMKEN Tapered roller bearing 42362D-90158

  • ERIKS:11493278
  • Manufacturer:053893284743
Image 1
Save to list

€2,098.13/ pieceexcl. VAT

€2,538.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
92.202 mm
Cup Outer diameter
148.336 mm
Total width
57.15 mm
Sealing
No
With flange
No