

€2,098.13/ pieceexcl. VAT
€2,538.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 92.202 mm |
Cup Outer diameter | 148.336 mm |
Total width | 57.15 mm |
Sealing | No |
With flange | No |