TIMKEN

TIMKEN Tapered roller bearing 42346-90180

  • ERIKS:11493257
  • Manufacturer:053893283760
Image 1
Save to list

€1,031.40/ pieceexcl. VAT

€1,247.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
87.884 mm
Cup Outer diameter
149.352 mm
Total width
66.548 mm
Sealing
No
With flange
No