

€849.57/ pieceexcl. VAT
€1,027.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 39.878 mm |
Cup Outer diameter | 88.392 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |