

€1,972.64/ pieceexcl. VAT
€2,386.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 61.976 mm |
Cup Outer diameter | 109.982 mm |
Total width | 55.626 mm |
Sealing | No |
With flange | No |