




€638.28/ pieceexcl. VAT
€772.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 61.913 mm |
Cup Outer diameter | 110 mm |
Total width | 55.55 mm |
Sealing | No |
With flange | No |