

€335.98/ pieceexcl. VAT
€406.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 60.325 mm |
Cup Outer diameter | 112.713 mm |
Total width | 60.325 mm |
Sealing | No |
With flange | No |