

€2,347.15/ pieceexcl. VAT
€2,840.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 60 mm |
Cup Outer diameter | 110 mm |
Sealing | No |
With flange | No |