TIMKEN

TIMKEN Tapered roller bearing 397-90078

  • ERIKS:11493151
  • Manufacturer:053893028545
Image 1
Save to list

€478.05/ pieceexcl. VAT

€578.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
59.944 mm
Cup Outer diameter
109.982 mm
Total width
52.324 mm
Sealing
No
With flange
No