

€995.76/ pieceexcl. VAT
€1,204.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 64.973 mm |
Cup Outer diameter | 110 mm |
Total width | 44.353 mm |
Sealing | No |
With flange | No |