TIMKEN

TIMKEN Tapered roller bearing 395TD-90110

  • ERIKS:11493126
  • Manufacturer:053893027845
Image 1
Save to list

€2,036.91/ pieceexcl. VAT

€2,464.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
64.971 mm
Cup Outer diameter
110 mm
Total width
55.55 mm
Sealing
No
With flange
No