

€421.81/ pieceexcl. VAT
€510.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 68.326 mm |
Cup Outer diameter | 109.982 mm |
Total width | 52.07 mm |
Sealing | No |
With flange | No |