TIMKEN

TIMKEN Tapered roller bearing 395A-90184

  • ERIKS:11493109
  • Manufacturer:053893302683
Image 1
Save to list

€448.57/ pieceexcl. VAT

€542.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
66.802 mm
Cup Outer diameter
109.982 mm
Total width
52.324 mm
Sealing
No
With flange
No