TIMKEN

TIMKEN Tapered roller bearing 39585D-90064

  • ERIKS:12614171
  • Manufacturer:053893280578
Image 1
Save to list

€1,311.40/ pieceexcl. VAT

€1,586.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
63.5 mm
Cup Outer diameter
112.713 mm
Total width
60.325 mm
Sealing
No
With flange
No