

€2,890.29/ pieceexcl. VAT
€3,497.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 63.5 mm |
Cup Outer diameter | 109.982 mm |
Total width | 52.324 mm |
Sealing | No |
With flange | No |