

€532.46/ pieceexcl. VAT
€644.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 54.102 mm |
Cup Outer diameter | 100.076 mm |
Total width | 52.324 mm |
Sealing | No |
With flange | No |