TIMKEN

TIMKEN Tapered roller bearing 388A-90111

  • ERIKS:11492967
  • Manufacturer:053893023236
Image 1
Save to list

€454.94/ pieceexcl. VAT

€550.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.658 mm
Cup Outer diameter
100.076 mm
Total width
52.324 mm
Sealing
No
With flange
No