

€3,218.92/ pieceexcl. VAT
€3,894.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 263.525 mm |
Cup Outer diameter | 325.438 mm |
Total width | 28.575 mm |
Sealing | No |
With flange | No |