TIMKEN

TIMKEN Tapered roller bearing 387S-902B6

  • ERIKS:11492947
  • Manufacturer:053893814469
Image 1
Save to list

€375.56/ pieceexcl. VAT

€454.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
100.076 mm
Total width
49.276 mm
Sealing
No
With flange
No