TIMKEN

TIMKEN Tapered roller bearing 387-90122

  • ERIKS:11492925
  • Manufacturer:053893021652
Image 1
Save to list

€496.82/ pieceexcl. VAT

€601.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
100.076 mm
Total width
52.324 mm
Sealing
No
With flange
No