TIMKEN

TIMKEN Tapered roller bearing 387-90059

  • ERIKS:11492923
  • Manufacturer:053893021560
Image 1
Save to list

€352.14/ pieceexcl. VAT

€426.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
100.076 mm
Total width
49.276 mm
Sealing
No
With flange
No