

€691.26/ pieceexcl. VAT
€836.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 47.752 mm |
Cup Outer diameter | 96.774 mm |
Total width | 50.038 mm |
Sealing | No |
With flange | No |