TIMKEN

TIMKEN Tapered roller bearing 385-90156

  • ERIKS:11439391
  • Manufacturer:053893019727
Image 1
Save to list

€469.09/ pieceexcl. VAT

€567.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
55.118 mm
Cup Outer diameter
100.076 mm
Total width
52.324 mm
Sealing
No
With flange
No