




€551.36/ pieceexcl. VAT
€667.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 49.213 mm |
Cup Outer diameter | 96.838 mm |
Total width | 53.188 mm |
Sealing | No |
With flange | No |